Shop SENQCIA
See all product information
Create Account
Ultra-Max Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, 600 SS
Mfr # 50SS600UMRB
Zoro # G823415323
product price:Â
$
121.99
/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Number
50SS600
Material
600 Stainless Steel
Roller Diameter
0.4 in
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SS600UMRB
- Zoro #
- G823415323
- UPC #
- 821002167085
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Chain Number
- 50SS600
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Hardened Riveted
- Series
- Ultra-Max SBR Standard
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 4,560 lbs
Description
SENQCIA Ultra-Max 50SS600UMRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.