Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 140HCB Heavy Series Cottd Std, 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # S-140HCB
Zoro # G923417654
product price:Â
$
229.99
/ea
Sold in multiples of 10 for $2,299.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Heavy
Roller Diameter
1 in
Pin Contruction
Cottered
Chain Overall Width
1 in
Chain Number
140H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-140HCB
- Zoro #
- G923417654
- UPC #
- 821002006292
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Series
- Inspire Series SBR Heavy
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Chain Number
- 140H
- Tensile Strength
- 54,000 lbs
- Industry Chain Pitch
- 1-3/4 in
- Number of Strands
- 1
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 140HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller