Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-2R50 Riveted Standard , 50 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-2R50
Zoro # G023422862
product price:Â
$
86.65
/ea
Sold in multiples of 50 for $4,332.50
Key Features
Chain Overall Width
1/2 in
Number of Strands
2
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60-2R50
- Zoro #
- G023422862
- UPC #
- 821002024449
- Country of Origin
- Japan
- Number of Strands
- 2
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 19,800 lbs
- Pin Contruction
- Riveted
- Chain Number
- 60-2
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 60-2R50 Riveted Standard Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel