Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, .469 Dia x .5 W, 304SS
Mfr # 60SSMEGARB
Zoro # G923423167
product price:Â
$
114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns
Key Features
Series
Hi-Max Standard
Industry Chain Pitch
1/2 in
Number of Strands
1
Chain Number
60SS-MEGA
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SSMEGARB
- Zoro #
- G923423167
- UPC #
- 821002029055
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Series
- Hi-Max Standard
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Chain Number
- 60SS-MEGA
- Tensile Strength
- 9,680 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- 304 Stainless Steel
Description
SENQCIA Hi-Max 60SSMEGARB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.