Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, .312 Dia x .309 W, Poly Stl
Mfr # 40PSRB
Zoro # G523409592
product price:Â
$
61.85
/ea
Sold in multiples of 10 for $618.50
Key Features
Overall Length
10 ft
Series
Hi-Max Standard
Chain Number
40PS
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40PSRB
- Zoro #
- G523409592
- UPC #
- 821002111859
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.309 in
Details
- Series
- Hi-Max Standard
- Chain Number
- 40PS
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Material
- Poly-Steel
Description
SENQCIA Hi-Max 40PSRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.309 in W Roller, Poly Steel