Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 160-3RB Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160-3RB
Zoro # G523409394
product price:Â
$
719.99
/ea
Sold in multiples of 10 for $7,199.90
Key Features
Industry Chain Pitch
2 in
Chain Overall Width
1-1/4 in
Pin Contruction
Riveted
Tensile Strength
189,000 lbs
Roller Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-160-3RB
- Zoro #
- G523409394
- UPC #
- 821002006902
- Country of Origin
- Japan
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Tensile Strength
- 189,000 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 3
- Chain Number
- 160-3
Description
SENQCIA Inspire Series SBR 160-3RB Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.