Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 1P, 5/8 Dia x .67 W
Mfr # 16B-2RB
Zoro # G523416521
product price:Â
$
156.99
/ea
Sold in multiples of 10 for $1,569.90
Free Shipping & Returns
Key Features
Tensile Strength
30,000 lbs
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
2
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16B-2RB
- Zoro #
- G523416521
- UPC #
- 821002007589
- Country of Origin
- Japan
- Tensile Strength
- 30,000 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Chain Number
- 16B-2
- Industry Chain Pitch
- 1 in
Description
SENQCIA Inspire Series SBR 16B-2RB Riveted British Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Carbon Steel