Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50PCP2RB
Zoro # G223421689
product price:Â
$
46.65
/ea
Sold in multiples of 10 for $466.50
Key Features
Chain Overall Width
3/8 in
Overall Length
10 ft
Chain Number
50PCP
Industry Chain Pitch
5/8 in
Series
Inspire Series SBR Perfect Coat Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PCP2RB
- Zoro #
- G223421689
- UPC #
- 821002177367
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- 50PCP
- Industry Chain Pitch
- 5/8 in
- Series
- Inspire Series SBR Perfect Coat Plus
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Tensile Strength
- 7,200 lbs
Description
SENQCIA Inspire Series SBR 50PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.