Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 160RB Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160RB
Zoro # G923419931
product price:Â
$
209.99
/ea
Sold in multiples of 10 for $2,099.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Tensile Strength
63,000 lbs
Number of Strands
1
Chain Overall Width
1-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-160RB
- Zoro #
- G923419931
- UPC #
- 821002007497
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Tensile Strength
- 63,000 lbs
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 160
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 160RB Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.