Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 180-2CB Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180-2CB
Zoro # G723419155
product price:Â
$
826.99
/ea
Sold in multiples of 10 for $8,269.90
Key Features
Tensile Strength
163,000 lbs
Chain Overall Width
1.406 in
Chain Number
180-2
Pin Contruction
Cottered
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-180-2CB
- Zoro #
- G723419155
- UPC #
- 821002007725
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1.406 in
- Overall Length
- 10 ft
- Roller Diameter
- 1.406 in
Details
- Tensile Strength
- 163,000 lbs
- Item
- Roller Chain
- Chain Number
- 180-2
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Number of Strands
- 2
- Industry Chain Pitch
- 2-1/4 in
Description
SENQCIA Inspire Series SBR 180-2CB Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.