Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, .4 Dia x 3/8 W, 304SS
Mfr # 50SSMEGARB
Zoro # G523412394
product price:Â
$
78.19
/ea
Sold in multiples of 10 for $781.90
Key Features
Roller Diameter
0.4 in
Chain Number
50SS-MEGA
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SSMEGARB
- Zoro #
- G523412394
- UPC #
- 821002023220
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Chain Number
- 50SS-MEGA
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Tensile Strength
- 7,040 lbs
- Series
- Hi-Max Standard
Description
SENQCIA Hi-Max 50SSMEGARB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel