Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 180-2RB Riveted Standard , 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180-2RB
Zoro # G723422469
product price:Â
$
797.99
/ea
Sold in multiples of 10 for $7,979.90
Key Features
Material
Carbon Steel
Tensile Strength
163,000 lbs
Roller Diameter
1.406 in
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-180-2RB
- Zoro #
- G723422469
- UPC #
- 821002007770
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.406 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1.406 in
Details
- Material
- Carbon Steel
- Tensile Strength
- 163,000 lbs
- Industry Chain Pitch
- 2-1/4 in
- Number of Strands
- 2
- Chain Number
- 180-2
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 180-2RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel