Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
Mfr # BL446HMR100
Zoro # G323402700
product price:Â
$
31.75
/ea
Sold in multiples of 100 for $3,175.00
Key Features
Series
Hi-Max BL Series
Chain Number
BL446
Lacing
4 x 6
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL446HMR100
- Zoro #
- G323402700
- UPC #
- 821002039535
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
Details
- Series
- Hi-Max BL Series
- Chain Number
- BL446
- Lacing
- 4 x 6
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Leaf Chain
- Number of Strands
- 1
- Tensile Strength
- 12,230 lbs
Description
SENQCIA Hi-Max BL446HMR100 Riveted Leaf Chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.