Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, .5P, .305 Dia x .335 W
Mfr # 08B-2HMRB
Zoro # G723407268
product price:Â
$
19.35
/ea
Sold in multiples of 10 for $193.50
Key Features
Chain Number
08B-2
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Roller Diameter
0.305 in
Chain Overall Width
0.335 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08B-2HMRB
- Zoro #
- G723407268
- UPC #
- 821002000481
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.305 in
- Chain Overall Width
- 0.335 in
- Overall Length
- 10 ft
Details
- Chain Number
- 08B-2
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Number of Strands
- 2
- Tensile Strength
- 7,600 lbs
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Hi-Max 08B-2HMRB Riveted British Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.305 in Dia x 0.335 in W Roller