Shop SENQCIA
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 200-2RB Riveted Standard , 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # S-200-2RB
Zoro # G023419114
product price:Â
$
967.99
/ea
Sold in multiples of 10 for $9,679.90
Key Features
Material
Carbon Steel
Number of Strands
2
Series
Inspire Series SBR Standard
Overall Length
10 ft
Tensile Strength
210,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-200-2RB
- Zoro #
- G023419114
- UPC #
- 821002008234
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
- Chain Overall Width
- 1-1/2 in
Details
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 2
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 210,000 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- 200-2
Description
SENQCIA Inspire Series SBR 200-2RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.