Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 200RB Riveted Standard , 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # S-200RB
Zoro # G423407575
product price:Â
$
421.99
/ea
Sold in multiples of 10 for $4,219.90
Free Shipping & Returns
Key Features
Roller Diameter
1.562 in
Tensile Strength
105,000 lbs
Pin Contruction
Riveted
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-200RB
- Zoro #
- G423407575
- UPC #
- 821002008586
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.562 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/2 in
Details
- Tensile Strength
- 105,000 lbs
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in
- Series
- Inspire Series SBR Standard
- Chain Number
- 200
Description
SENQCIA Inspire Series SBR 200RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel