Shop SENQCIA
Additional $20.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 240-2RB Riveted Standard , 10 ft OAL, 3 P, 1-7/8 Dia x 1-7/8 W
Mfr # S-240-2RB
Zoro # G523421310
product price:Â
$
1,570.99
/ea
Sold in multiples of 10 for $15,709.90
Key Features
Tensile Strength
304,400 lbs
Number of Strands
2
Roller Diameter
1-7/8 in
Overall Length
10 ft
Industry Chain Pitch
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-240-2RB
- Zoro #
- G523421310
- UPC #
- 821002009118
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-7/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1-7/8 in
Details
- Tensile Strength
- 304,400 lbs
- Number of Strands
- 2
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- 240-2
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 240-2RB Riveted Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.