Shop SENQCIA
See all product information
Create Account
C2040NPRB Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1P, .312 Dia x .313 W
Mfr # S-C2040NPRB
Zoro # G823411240
product price:Â
$
24.85
/ea
Sold in multiples of 10 for $248.50
Key Features
Overall Length
10 ft
Finish
Nickel Plated
Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2040NPRB
- Zoro #
- G823411240
- UPC #
- 821002042832
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- C2040NP
- Series
- Inspire Series SBR Standard Conveyor
- Tensile Strength
- 3,800 lbs
Description
SENQCIA Inspire Series SBR C2040NPRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.