Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 240CB Cottd Std, 10 ft OAL, 3 P, 1-7/8 Dia x 1-7/8 W
Mfr # S-240CB
Zoro # G623416698
product price:Â
$
717.99
/ea
Sold in multiples of 10 for $7,179.90
Key Features
Overall Length
10 ft
Pin Contruction
Cottered
Material
Carbon Steel
Industry Chain Pitch
3 in
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-240CB
- Zoro #
- G623416698
- UPC #
- 821002009170
- Country of Origin
- Japan
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 3 in
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 152,200 lbs
- Number of Strands
- 1
- Chain Number
- 240
Description
SENQCIA Inspire Series SBR 240CB Cottered Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Carbon Steel