Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 4 P, 2.25 Dia x 1.25 W
Mfr # C2162RB
Zoro # G223416159
product price:Â
$
322.99
/ea
Sold in multiples of 10 for $3,229.90
Free Shipping & Returns
Key Features
Roller Diameter
2-1/4 in
Chain Number
C2162
Pin Contruction
Riveted
Material
Carbon Steel
Chain Overall Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2162RB
- Zoro #
- G223416159
- UPC #
- 821002055009
- Country of Origin
- Japan
- Chain Number
- C2162
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Inspire Series SBR Large Conveyor
- Industry Chain Pitch
- 4 in
- Number of Strands
- 1
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR C2162RB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 4 in Pitch, 2-1/4 in Dia x 1-1/4 in W Roller, Carbon Steel