Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 240RB Riveted Standard , 10 ft OAL, 3 P, 1-7/8 Dia x 1-7/8 W
Mfr # S-240RB
Zoro # G723423398
product price:Â
$
694.99
/ea
Sold in multiples of 10 for $6,949.90
Key Features
Chain Number
240
Tensile Strength
152,200 lbs
Roller Diameter
1-7/8 in
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-240RB
- Zoro #
- G723423398
- UPC #
- 821002009378
- Country of Origin
- Japan
- Chain Number
- 240
- Tensile Strength
- 152,200 lbs
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 240RB Riveted Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.