Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1P, .312 Dia x .313 W
Mfr # C2040NPHMRB
Zoro # G823413886
product price:Â
$
10.69
/ea
Sold in multiples of 10 for $106.90
Key Features
Chain Overall Width
0.313 in
Finish
Nickel Plated
Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040NPHMRB
- Zoro #
- G823413886
- UPC #
- 821002042702
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Hi-Max Standard Conveyor
- Tensile Strength
- 3,750 lbs
- Chain Number
- C2040NP
Description
SENQCIA Hi-Max SBR C2040NPHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel