Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35-2RB Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35-2RB
Zoro # G123414477
product price:Â
$
38.69
/ea
Sold in multiples of 10 for $386.90
Key Features
Overall Length
10 ft
Roller Diameter
0.2 in
Chain Overall Width
0.188 in
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35-2RB
- Zoro #
- G123414477
- UPC #
- 821002011302
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Riveted
- Tensile Strength
- 4,860 lbs
- Chain Number
- 35-2
- Item
- Roller Chain
- Number of Strands
- 2
Description
SENQCIA Inspire Series SBR 35-2RB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.