Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35-3RB Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35-3RB
Zoro # G823411615
product price:Â
$
64.99
/ea
Sold in multiples of 10 for $649.90
Key Features
Material
Carbon Steel
Overall Length
10 ft
Pin Contruction
Riveted
Chain Overall Width
0.188 in
Chain Number
35-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35-3RB
- Zoro #
- G823411615
- UPC #
- 821002011425
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- 35-3
- Number of Strands
- 3
- Industry Chain Pitch
- 3/8 in
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 7,280 lbs
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 35-3RB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel