Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.5P, .469 Dia x .5 W, 304SS
Mfr # C2060SSHMRB
Zoro # G123419489
product price:Â
$
70.55
/ea
Sold in multiples of 10 for $705.50
Key Features
Number of Strands
1
Pin Contruction
Riveted
Industry Chain Pitch
1-1/2 in
Chain Number
C2060SS
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060SSHMRB
- Zoro #
- G123419489
- UPC #
- 821002049275
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Chain Number
- C2060SS
- Material
- 304 Stainless Steel
- Series
- Hi-Max Standard Conveyor
Description
SENQCIA Hi-Max C2060SSHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.