Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60DCRB
Zoro # G123410875
product price:Â
$
74.45
/ea
Sold in multiples of 10 for $744.50
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
3/4 in
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60DCRB
- Zoro #
- G123410875
- UPC #
- 821002026306
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 60DC
- Series
- Inspire Series SBR Double Capacity
Description
SENQCIA Inspire Series SBR 60DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.