Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40SSRB Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W, 304SS
Mfr # S-40SSRB
Zoro # G923412536
product price:Â
$
71.65
/ea
Sold in multiples of 10 for $716.50
Key Features
Roller Diameter
0.312 in
Chain Overall Width
0.313 in
Overall Length
10 ft
Series
Inspire Series SBR Standard
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-40SSRB
- Zoro #
- G923412536
- UPC #
- 821002017823
- Country of Origin
- Japan
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40SS
- Tensile Strength
- 2,790 lbs
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 40SSRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel