Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 100 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60PCP2R100
Zoro # G523415142
product price:Â
$
66.15
/ea
Sold in multiples of 100 for $6,615.00
Key Features
Number of Strands
1
Finish
Dual Coat (Zinc+Chemical Sealer)
Tensile Strength
10,000 lbs
Roller Diameter
0.469 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60PCP2R100
- Zoro #
- G523415142
- UPC #
- 821002177428
- Country of Origin
- Japan
- Number of Strands
- 1
- Item
- Roller Chain
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Tensile Strength
- 10,000 lbs
- Series
- Inspire Series SBR Perfect Coat Plus
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60PCP
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 60PCP2R100 Riveted Standard Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller