Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, 1.5P, 7/8 Dia x 1 W
- Mfr # 120CRPUMRB
- Zoro # G823417747
product price:Â
$
364.99
/ea
Sold in multiples of 10 for $3,649.90
Free Shipping & Returns
Key Features
Chain Number
120
Pin Contruction
Hardened Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120CRPUMRB
- Zoro #
- G823417747
- UPC #
- 821002172294
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Chain Number
- 120
- Pin Contruction
- Hardened Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Finish
- Chrome Plated
- Tensile Strength
- 34,390 lbf
- Series
- SBR Standard
Description
SENQCIA Ultra-Max SBR 120CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller