Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50-3RB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50-3RB
Zoro # G423418953
product price:Â
$
90.99
/ea
Sold in multiples of 10 for $909.90
Key Features
Overall Length
10 ft
Chain Number
50-3
Tensile Strength
21,600 lbs
Pin Contruction
Riveted
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50-3RB
- Zoro #
- G423418953
- UPC #
- 821002020267
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50-3
- Tensile Strength
- 21,600 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 50-3RB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel