Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50-2RB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
- Mfr # S-50-2RB
- Zoro # G323416844
product price:Â
$
61.99
/ea
Sold in multiples of 10 for $619.90
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-50-2RB
- Zoro #
- G323416844
- UPC #
- 821002019995
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 14,400 lbf
- Series
- SBR Standard
Description
SENQCIA Inspire Series SBR 50-2RB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel