Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.5P, .469 Dia x .5 W
Mfr # C2060NPRB
Zoro # G123418543
product price:Â
$
57.15
/ea
Sold in multiples of 10 for $571.50
Key Features
Finish
Nickel Plated
Pin Contruction
Riveted
Material
Carbon Steel
Chain Number
C2060NP
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060NPRB
- Zoro #
- G123418543
- UPC #
- 821002048476
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
Details
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- C2060NP
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR C2060NPRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.