Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-3RB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-3RB
Zoro # G623424327
product price:Â
$
147.99
/ea
Sold in multiples of 10 for $1,479.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
60-3
Number of Strands
3
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60-3RB
- Zoro #
- G623424327
- UPC #
- 821002024746
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Pin Contruction
- Riveted
- Chain Number
- 60-3
- Number of Strands
- 3
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 29,700 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 60-3RB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel