Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60HRB Heavy Series Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60HRB
Zoro # G423402525
product price:Â
$
45.49
/ea
Sold in multiples of 10 for $454.90
Key Features
Material
Carbon Steel
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60HRB
- Zoro #
- G423402525
- UPC #
- 821002027402
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 11,900 lbs
- Series
- Inspire Series SBR Heavy
- Chain Number
- 60H
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 60HRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel