Shop SENQCIA
Additional $1.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR Riveted Standard , 100 ft OAL, 1P, 5/8 Dia x 5/8 W, 304SS
Mfr # 80SSR100
Zoro # G323421107
product price:Â
$
207.99
/ea
Sold in multiples of 100 for $20,799.00
Key Features
Chain Overall Width
5/8 in
Overall Length
100 ft
Chain Number
80SS
Pin Contruction
Riveted
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80SSR100
- Zoro #
- G323421107
- UPC #
- 821002035087
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 80SS
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 10,590 lbs
Description
SENQCIA Inspire Series SBR 80SSR100 Riveted Standard Roller Chain, 100 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.