Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100-2CB Cottd Std, 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100-2CB
Zoro # G323425068
product price:Â
$
245.99
/ea
Sold in multiples of 10 for $2,459.90
Free Shipping & Returns
Key Features
Number of Strands
2
Series
Inspire Series SBR Standard
Chain Overall Width
3/4 in
Material
Carbon Steel
Tensile Strength
53,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-100-2CB
- Zoro #
- G323425068
- UPC #
- 821002001174
- Country of Origin
- Japan
- Number of Strands
- 2
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Tensile Strength
- 53,000 lbs
- Chain Number
- 100-2
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Cottered
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 100-2CB Cottered Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel