Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80RB
Zoro # G623423801
product price:Â
$
57.89
/ea
Sold in multiples of 10 for $578.90
Key Features
Overall Length
10 ft
Series
Inspire Series SBR Standard
Material
Carbon Steel
Pin Contruction
Riveted
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80RB
- Zoro #
- G623423801
- UPC #
- 821002034455
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 17,650 lbs
- Number of Strands
- 1
- Chain Number
- 80
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel