Shop SENQCIA
See all product information
Create Account
SBR Hollow Pin Chain 2P 10ft CS
Mfr # C2082HPRB
Zoro # G723410640
product price:Â
$
173.99
/ea
Sold in multiples of 10 for $1,739.90
Free Shipping & Returns
Key Features
Chain Number
C2082HP
Pin Contruction
Hollow Pin
Number of Strands
1
Roller Diameter
1-1/8 in
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2082HPRB
- Zoro #
- G723410640
- UPC #
- 821002052909
- Country of Origin
- Japan
- Chain Number
- C2082HP
- Pin Contruction
- Hollow Pin
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Series
- Inspire Series SBR Large Conveyor
- Tensile Strength
- 11,470 lbs
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR C2082HPRB Conveyor Series Double Pitch Riveted Large Hollow Pin Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.