Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 50 ft OAL, 1-1/4 in Pitch, Carbon Steel
Mfr # BL1066HMR50
Zoro # G423403645
product price:Â
$
145.99
/ea
Sold in multiples of 50 for $7,299.50
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Hi-Max BL Series
Pin Contruction
Riveted
Material
Carbon Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1066HMR50
- Zoro #
- G423403645
- UPC #
- 821002063004
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 1
- Series
- Hi-Max BL Series
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- BL1066
- Lacing
- 6 x 6
- Item
- Leaf Chain
- Tensile Strength
- 68,340 lbs
Description
SENQCIA Hi-Max BL1066HMR50 Riveted Leaf Chain, 50 ft OAL, 1-1/4 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.