Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 2 P, 5/8 Dia x 5/8 W
Mfr # C2080RB
Zoro # G623421364
product price:Â
$
55.55
/ea
Sold in multiples of 10 for $555.50
Key Features
Roller Diameter
5/8 in
Series
Inspire Series SBR Standard Conveyor
Overall Length
10 ft
Chain Number
C2080
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080RB
- Zoro #
- G623421364
- UPC #
- 821002051810
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Series
- Inspire Series SBR Standard Conveyor
- Item
- Roller Chain
- Chain Number
- C2080
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
Description
SENQCIA Inspire Series SBR C2080RB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel