Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40SSR100 Riveted Standard , 100 ft OAL, .5P, .312 Dia x .313 W, 304SS
Mfr # S-40SSR100
Zoro # G423415822
product price:Â
$
71.65
/ea
Sold in multiples of 100 for $7,165.00
Key Features
Series
Inspire Series SBR Standard
Pin Contruction
Riveted
Industry Chain Pitch
1/2 in
Number of Strands
1
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-40SSR100
- Zoro #
- G423415822
- UPC #
- 821002017762
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Tensile Strength
- 2,790 lbs
- Material
- 304 Stainless Steel
- Chain Number
- 40SS
Description
SENQCIA Inspire Series SBR 40SSR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.