Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 1P, 5/8 Dia x .67 W, 304SS
Mfr # 16BSSRB
Zoro # G523403026
product price:Â
$
260.99
/ea
Sold in multiples of 10 for $2,609.90
Free Shipping & Returns
Key Features
Chain Overall Width
0.67 in
Pin Contruction
Riveted
Number of Strands
1
Tensile Strength
9,490 lbs
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16BSSRB
- Zoro #
- G523403026
- UPC #
- 821002007695
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Tensile Strength
- 9,490 lbs
- Industry Chain Pitch
- 1 in
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Chain Number
- 16BSS
Description
SENQCIA Inspire Series SBR 16BSSRB Riveted British Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, 304 Stainless Steel