Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35SSR100 Riveted Standard , 100 ft OAL, 3/8 P, .2 Dia x .188 W, 304SS
Mfr # S-35SSR100
Zoro # G423418939
product price:Â
$
57.49
/ea
Sold in multiples of 100 for $5,749.00
Key Features
Roller Diameter
0.2 in
Overall Length
100 ft
Number of Strands
1
Tensile Strength
1,400 lbs
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35SSR100
- Zoro #
- G423418939
- UPC #
- 821002012828
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.2 in
- Overall Length
- 100 ft
- Chain Overall Width
- 0.188 in
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 1,400 lbs
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Chain Number
- 35SS
- Industry Chain Pitch
- 3/8 in
Description
SENQCIA Inspire Series SBR 35SSR100 Riveted Standard Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.