Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 5/8 P, .4 Dia x .38 W
- Mfr # 10BRB
- Zoro # G823412568
product price:Â
$
28.95
/ea
Sold in multiples of 10 for $289.50
Key Features
Chain Number
10B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10BRB
- Zoro #
- G823412568
- UPC #
- 821002003628
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 10B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 5,500 lbf
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 10BRB Riveted British Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Carbon Steel