Shop SENQCIA
See all product information
Create Account
Hi-Max Transmission Series Double Pitch Riveted, 100 ft OAL, 1.25P, .4 Dia x 3/8 W
Mfr # A2050HMR100
Zoro # G723402522
product price:Â
$
9.79
/ea
Sold in multiples of 100 for $979.00
Key Features
Tensile Strength
6,100 lbs
Series
Hi-Max Transmission
Industry Chain Pitch
1-1/4 in
Overall Length
100 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2050HMR100
- Zoro #
- G723402522
- UPC #
- 821002036497
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Tensile Strength
- 6,100 lbs
- Series
- Hi-Max Transmission
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Chain Number
- A2050
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Hi-Max A2050HMR100 Transmission Series Double Pitch Riveted Roller Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.