Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 50 ft OAL, 1P, 5/8 Dia x .67 W
Mfr # 16BR50
Zoro # G523406928
product price:Â
$
64.25
/ea
Sold in multiples of 50 for $3,212.50
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Tensile Strength
15,000 lbs
Roller Diameter
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16BR50
- Zoro #
- G523406928
- UPC #
- 821002063462
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 15,000 lbs
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 16B
- Series
- Inspire Series SBR Standard
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 16BR50 Riveted British Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Carbon Steel