Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-3RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-3RB
Zoro # G723409392
product price:Â
$
214.99
/ea
Sold in multiples of 10 for $2,149.90
Free Shipping & Returns
Key Features
Number of Strands
3
Industry Chain Pitch
1 in
Chain Number
80-3
Series
Inspire Series SBR Standard
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80-3RB
- Zoro #
- G723409392
- UPC #
- 821002031249
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Number of Strands
- 3
- Industry Chain Pitch
- 1 in
- Chain Number
- 80-3
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Tensile Strength
- 53,060 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80-3RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel