Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80DCRB
Zoro # G023423548
product price:Â
$
122.99
/ea
Sold in multiples of 10 for $1,229.90
Free Shipping & Returns
Key Features
Chain Overall Width
5/8 in
Tensile Strength
35,300 lbs
Chain Number
80DC
Material
Carbon Steel
Series
Inspire Series SBR Double Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80DCRB
- Zoro #
- G023423548
- UPC #
- 821002032680
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Tensile Strength
- 35,300 lbs
- Chain Number
- 80DC
- Material
- Carbon Steel
- Series
- Inspire Series SBR Double Capacity
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 80DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.