Shop SENQCIA

Inspire Series SBR 25R100 Riveted Standard , 100 ft OAL, .25P, .13 Dia x 1/8 W

  • Mfr # S-25R100

  • Zoro # G623413673


product price: 
$
17.99
/ea
Sold in multiples of 100 for $1,799.00

Key Features

Overall Length
100 ft
Material
Carbon Steel
Chain Number
25
Chain Overall Width
1/8 in
Series
Inspire Series SBR Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-25R100
Zoro #
G623413673
UPC #
821002009903
Country of Origin
Japan

Dimensions

Overall Length
100 ft
Chain Overall Width
1/8 in
Roller Diameter
0.13 in

Details

Material
Carbon Steel
Chain Number
25
Series
Inspire Series SBR Standard
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Tensile Strength
1,050 lbs
Item
Roller Chain

Description

SENQCIA Inspire Series SBR 25R100 Riveted Standard Roller Chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller, Carbon Steel

Ratings & reviews