Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50HPRB
Zoro # G823411776
product price:Â
$
60.85
/ea
Sold in multiples of 10 for $608.50
Key Features
Series
Inspire Series SBR Standard
Chain Number
50HP
Tensile Strength
4,410 lbs
Roller Diameter
0.4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50HPRB
- Zoro #
- G823411776
- UPC #
- 821002022049
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
Details
- Series
- Inspire Series SBR Standard
- Chain Number
- 50HP
- Tensile Strength
- 4,410 lbs
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Hollow Pin
Description
SENQCIA Inspire Series SBR 50HPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.